Beli mitsubishi contactor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitsubishi Electric Electromagnetic Contactor S-T Series (Non-Reversible) Wiring Rationalized Terminal Surge Suction Device Mounting Type (Kontaktor Magnet)atribut:
- Type: Electromagnetic contactor
- Operating Method: Irreversible
- Mitsubishi Electric Electromagnetic Contactor S-T Series (Non-Reversible) Surge Suction Device Mounting Type (Kontaktor Magnet)atribut:
- Operating Method: Irreversible
- Mitsubishi Electric High-Sensitivity Contactor Electromagnetic Contactor SD-Q Seriesatribut:
- Applicable Motor Capacity (kW): Single-phase motor (AC-3 class): 0.2 (100-110V)/0.4 (200-220V), Three-phase squirrel-cage motor (AC-3 class): 2.5 (200-240V)/4 (380-440V)/4 (500-550V)
- Applicable Rail Width (mm): 35
- Atmosphere: Does not contain dust, smoke, corrosive gas, moisture or salt. If used continuously for a long time in a sealed state, it may lead to contact problems.
- Auxiliary Contact: 1a
- Average power consumption: 1.3W
- Coil Rated Voltage (V): DC24
- Connectable Wire (mm²): Main circuit compatible wire size: 1.25 to 2 (Φ1.6), control circuit compatible wire size: 1.25 to 2 (Φ1.6)
- Current Capacity (A): Breaking: Rated operating voltage 220V: 120, Rated operating voltage 440V: 90, Closed circuit: Rated operating voltage 220V: 120, Rated operating voltage 440V: 90
- Electrical Durability: AC3 class: 1 million times (the auxiliary contact is rated 500,000 times)
- Frame: Q11
- Installation Altitude (m): 2000 or less
- Length (mm): 51
- Mass (kg): 0.19
- Mechanical Durability: 10 million times
- Open Voltage (V): 10% or more of the rated voltage
- Operating Time (ms) : Coil ON → Main contact ON: 50 or less, Coil OFF → Main contact OFF: 20 or less
- Operating Voltage: 85% or less of rated voltage
- Rated Insulation Voltage (V): 690
- Shock Resistance (m/s²): 49 or less
- Storage Temperature (°C): -30 to 65 (but no condensation or freezing). Storage temperature refers to the ambient temperature during transportation or storage, and must be within the operating temperature range when starting to use the product.
- Thickness (mm): 66.5
- Tightening Torque (N m): Main circuit: 0.94 to 1.17 (reference value 1), control circuit: 0.94 to 1.17 (reference value 1)
- Type: Electromagnetic contactor
- Type of Operation: Irreversible
- Type of Sign: Can be mounted on IEC and DIN standard 35mm wide rails
- Type of Terminal Fitting: IEC35mm rail mounting is possible.
- Vibration Resistance (m/s²): 19.6 or less (10 to 55 Hz)
- Width (mm): 45
- Mitsubishi Electric Electromagnetic Contactor S-T Series (Irreversible) (Kontaktor Magnet)atribut:
- Operating Method: Irreversible
- Rated Insulation Voltage (V) : 690
- Mitsubishi Electric Electromagnetic Contactor DC Operated (Kontaktor Magnet)atribut:
- Operating Method: Irreversible
- Mitsubishi Electric Electromagnetic Contactor DC Operated (Kontaktor Magnet)atribut:
- Contact Arrangement: 3a
- Auxiliary Contacts: 1a1b
- Coil Rated Voltage (V): DC24
- Rated Capacity for Three-Phase Cage Type Motor (AC-3) (kW): (200-220V)3.7,(380-440V)7.5,(500-550V)7.5
- Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3): (200-220V)18,(380-440V)18,(500-550V)17
- Mitsubishi Electric Mechanical Latch Type Magnetic Contactor (Sl-T Type)atribut:
- flame: T21
- Type: Electromagnetic contactor
- Width (mm): 63
- Operating Method: Irreversible
- Auxiliary Contact: 2a2b
- Rated operating current (A): Three-phase squirrel cage motor (AC-3 class): (200 to 220V) 18/(380 to 440V) 18/(500 to 550V) 17, Resistive load (AC-1 class): (200 to 240V) 32/( 380 to 440V) 32
- Compatible Motor Capacity (200-240V) (kW): Three-phase squirrel-cage motor (class AC-3): 4
- Compatible motor capacity (380-440V) (kW): Three-phase squirrel-cage motor (class AC-3): 7.5
- Compatible motor capacity (500-550V) (kW): Three-phase squirrel-cage motor (class AC-3): 7.5
- Length (mm): 81
- Mass (kg): 0.55
- Thickness (mm): 136.5
- Mitsubishi Electric Magnetic Contactor SRD Seriesatribut:
- Auxiliary Contact: 2NO + 2NC
- Operational Current (A): 16
- Operating Voltage (V): DC100
- Standard: IEC 337-1, JIS C4531
- Mitsubishi Electric Main Circuit B Contact Type Electromagnetic Contactor B-T/N Seriesatribut:
- Type: Electromagnetic contactor
- Auxiliary Contact: 3b
- Open thermal Current (A) : 25
- Rated operating current (A): [DC motor (DC2/DC4 class) 2 pole series] DC110V or less: 8/DC220V or less: 1, [DC resistance load (DC1 class) 2 pole series] DC110V or less: 15/DC220V or less: 5
- Mitsubishi Electric Contactor Type Electromagnetic Relay Sr-T Seriesatribut:
- Type: relay
- Width (mm): 43
- Length (mm): 75
- Mitsubishi Electric Dc Operated Electromagnetic Contactor S-T Series (Non-Reciprocal) With Wiring Rationalization Terminalatribut:
- Coil Rated Voltage (V): DC24
- Operating Method: Irreversible
- Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)Deskripsi:The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.atribut:
- Electrical Durabiity: Up to 2.000.000 operations
- Mechanical Durabilty: Up to 10.000.000 operations
- Standard: IEC 60947-4-1
Daftar Harga mitsubishi contactor Terbaru October 2026
| Mitsubishi Electric Electromagnetic Contactor S-T Series (Non-Reversible) Wiring Rationalized Terminal Surge Suction Device Mounting Type (Kontaktor Magnet) | Rp899.900 |
| Mitsubishi Electric Electromagnetic Contactor S-T Series (Non-Reversible) Surge Suction Device Mounting Type (Kontaktor Magnet) | Rp819.900 |
| EWIG Electromagnetic Contactor SN Series (Kontaktor Magnet) | Rp41.900 |
| Mitsubishi Electric High-Sensitivity Contactor Electromagnetic Contactor SD-Q Series | Rp1.099.900 |
| Mitsubishi Electric Electromagnetic Contactor S-T Series (Irreversible) (Kontaktor Magnet) | Rp529.900 |
| Mitsubishi Electric Electromagnetic Contactor DC Operated (Kontaktor Magnet) | Rp1.099.900 |
| Mitsubishi Electric Electromagnetic Contactor DC Operated (Kontaktor Magnet) | Rp1.699.900 |
| Mitsubishi Electric Electromagnetic Contactor S-N Series (Kontaktor Magnet) | Rp9.099.900 |
| Mitsubishi Electric Direct Current (Main Circuit) Electromagnetic Contactor (Ac Operation Type) | Rp7.199.900 |
| Mitsubishi Electric Mechanical Latch Type Magnetic Contactor (Sl-T Type) | Rp3.399.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20Wiring%20Rationalized%20Terminal%20Surge%20Suction%20Device%20Mounting%20Type%20(Kontaktor%20Magnet)/hjP105901631-1.jpg)
%20Surge%20Suction%20Device%20Mounting%20Type%20(Kontaktor%20Magnet)/r0P105907972-1.jpg)
/jtP106936713-1.jpg)

%20(Kontaktor%20Magnet)/h1P105901613-1.jpg)
/ljP105900775-1.jpg)
/P103033185-1.jpg)
/gmP105901598-1.jpg)
%20Electromagnetic%20Contactor%20(Ac%20Operation%20Type)/23P105901075-1.jpg)
/gvP105908607-1.jpg)



%20With%20Wiring%20Rationalization%20Terminal/m1P105900793-1.jpg)
/71P103103253-789.jpg)
/P102040379-1.jpg)
/P101004032-1.jpg)
/dlP105911489-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)